Shop All Winch Parts
Demag
Brake Set, 220V
Mfr # 71587333
Zoro # G1614949
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC-Com 10-1000 1/1 H5 V4.8/1.2 230/60, DC10/20
- For Use With DC-Com Series
- Fits Brand Demag
- Product Type Brake Assembly
- Overall Length 8.3 in
Product Information
- Brand Demag
- MFR # 71587333
- Zoro # G1614949
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 8.3 in |
Overall Height | 3.5 in |
Overall Width | 5.2 in |
Details
For Use With Mfr. Model Number | DC-Com 10-1000 1/1 H5 V4.8/1.2 230/60, DC10/20 |
For Use With | DC-Com Series |
Item | Brake Assembly |
Fits Brand | Demag |
Product Type | Brake Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Material | Cast Iron, Copper, Steel |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Includes | (3) Hexagonal Socket Head Screws, Brake Assembly |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 8.3 in, Overall Width 5.2 in, Overall Height 3.5 in, Includes (3) Hexagonal Socket Head Screws, Brake Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- HAMILTON Rigid Caster, w/8X2.50 Super-FleXWheel (R-8010-SU)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- DEMAG Safety Catch Set (71851633)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Safety Catch (71551633)
- DEMAG Brake Set, 180V (71587133)
- MASTER ELECTRONICS Master Electrician RC-004-TR-009-1B Wireless Indoor Remote Control; White (140742)
- Demag Winches & Pullers