Shop All Mouse Pads & Wrist Rests
Delton
Wireless Charging Mouse Pad & S8 Wireless Mouse Set, D101 Non-Skid Mouse Pad
Mfr # DMMPADKIT101
Zoro # G911718725
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers unrivaled performance for all-day productivity Work comfortably with the right-handed ergonomic mouse shape and the oversize mouse pad area, Interface type: 2.4GHz, 15W wireless charging pad is compatible with iPhone and Android phones and any Qi-enabled device, Erasable and endlessly reusable, the built-in digital notepad lets you jot down meeting notes, to-do lists, or reminders; This mousepad kit includes a digital notepad and mouse to get you and your work organized; Wireless; Yes; 15W; Create and erase endless organization notes; Yes
- Includes Package content: mouse, Auto Pair USB Dongle, USB Type-A to USB Type-C charging cable, user manual
- For Use With PC Computers and Laptops
- Interface Type 2.4Ghz
Product Information
- Brand Delton
- MFR # DMMPADKIT101
- Zoro # G911718725
- UPC # 802029084722
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Details
Color | Black |
Features | Precise CMOS sensor makes this optical mouse perfect for everyday use at home, in the office, or on the go, Ultrafast 2.4GHz wireless technology delivers unrivaled performance for all-day productivity Work comfortably with the right-handed ergonomic mouse shape and the oversize mouse pad area, Interface type: 2.4GHz, 15W wireless charging pad is compatible with iPhone and Android phones and any Qi-enabled device, Erasable and endlessly reusable, the built-in digital notepad lets you jot down meeting notes, to-do lists, or reminders; This mousepad kit includes a digital notepad and mouse to get you and your work organized; Wireless; Yes; 15W; Create and erase endless organization notes; Yes |
Includes | Package content: mouse, Auto Pair USB Dongle, USB Type-A to USB Type-C charging cable, user manual |
For Use With | PC Computers and Laptops |
Interface Type | 2.4Ghz |
Connection | Auto Pair USB Dongle |
Description
Experience unparalleled comfort and reliability with the Delton S8 wireless mouse, boasting a contoured design for ergonomic hand fit and powered by our precise optical sensor, ensuring consistent performance. Crafted based on user input, it offers a lightweight build, soft-touch finish, and seamless operation on various surfaces. Featuring well-positioned buttons, a smooth scroll wheel, and enduring battery life, it's the ultimate choice for home or office. Elevate productivity with the Delton D101 mouse pad, combining a spacious faux stitched leather surface with wireless charging capability up to 15W. Its digital notepad feature lets you jot down ideas effortlessly, keeping you focused on tasks. Included are the S8 mouse, D101 charging station, USB receiver, cables, and user manual for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADESSO Usb Multimedia Headset W Mic (XtreamH5U)
- MIGHTY MAX BATTERY 12V 35Ah Pride Jazzy Select Electric Wheelchair : Replacement - 2 Pack (ML35-12MP256915527)
- BATTERY CLERK AJC Elite EL701 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155519)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- ALLSOP Allsop 30213 Small Memory Foam Mouse Wrist Rest - Black (30213)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- FELLOWES Gel Wrist Rest, 18-9/16x2 5/16, Beach (FE9179401)
- INNOVERA Gel Nonskid Keyboard Wrist Rest, Black (IVR50458)
- Delton Mouse Pads & Wrist Rests