Shop All Headsets
Delton
T150 Wireless Earbuds Bluetooth Noise Cancelling Computer Headset Headphones In the Ear
Mfr # DBHT150
Zoro # G611718735
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Time 2 Hours
- Connection Range 30 Feet
- Battery Life Headset Talk Time: 6 Hours, Charging Case Talk Time: 27 Hours
- Compatable with MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- For Use With PC Computers, Laptops, iOS & Android
Product Information
Details
Charge Time | 2 Hours |
Connection Range | 30 Feet |
Battery Life | Headset Talk Time: 6 Hours, Charging Case Talk Time: 27 Hours |
Compatable with | MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
For Use With | PC Computers, Laptops, iOS & Android |
Microphone | Built-In Microphone |
Wired or Wireless | Wireless |
Charging Method | USB-C Charging cord |
Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC) | Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC) |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connections |
Features | Universal earbuds ideal for home, office, or on-the-go use, Ergonomically designed, Outstanding noise-canceling technology, Auto-pairing USB dongle, Powerful battery, Three different-size soft ear cushions for a customized and comfortable fit, Automatic pause |
Ear Design | Single In the Ear, Earbuds |
User Friendly | Simple plug and use |
Bluetooth | Bluetooth |
Color | Black |
Includes | Box contains: headset, charging and storage case, auto-pairing USB Type-C dongle, three different-size ear cushions, charging cable |
Intuitive Touch Controls | Power, Volume, Answer/end Call, Play/pause music, and Tack Control |
Power Source | Rechargeable Internal Battery |
Left or Right Ear | Both Left and Right |
Description
These ergonomically designed earbuds in black with soft cushions offer exceptional noise-canceling technology. An audio chipset eliminates background noise for clear audio in any environment. The auto-pairing USB dongle ensures easy pairing with laptops or PCs. The earbuds provide up to 33 hours of talk time, with 6 hours on the earbuds and 27 in the charging case. They come with three different-size soft ear cushions for a comfortable fit. The curved shape and soft ear cushions make them comfortable for extended wear. The earbuds can be used individually in either ear or as a pair and automatically pause when one is removed. They can be paired with two devices simultaneously, allowing seamless switching between devices. The box includes the headset, charging and storage case, auto-pairing USB Type-C dongle, three different-size ear cushions, and a charging cable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- Delton Headsets