Shop All Portable Device Chargers
Delton
Lightning Phone Charger Set, Apple iPhone Certified 4ft USB Cable w/ Dual Port Wall & Car Adapters
Mfr # DAC3IN1
Zoro # G611812204
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Fast recharging time, Extra long cord length,Apple Certified, Multiple Connection Types, Multiple Port Types; 480MBPS
- Includes Includes: AC power adapter, car power adapter, and lightning cable; Car Charger
- For Use With Mobile Phones
- Power Cord Length 4' Foot
Product Information
- Brand Delton
- MFR # DAC3IN1
- Zoro # G611812204
- UPC # 802029071005
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Power Cord Length | 4' Foot |
Details
Color | Black |
Features | Fast recharging time, Extra long cord length,Apple Certified, Multiple Connection Types, Multiple Port Types; 480MBPS |
Includes | Includes: AC power adapter, car power adapter, and lightning cable; Car Charger |
For Use With | Mobile Phones |
Indicator | LED Indicator |
Bend Lifespan | 30000 |
Description
The Overtime 3 PC charger set offers convenient charging in your home, car, or on the road. A dual port wall charger with two USB A charging ports for your home. A dual port car charger with two USB A charging ports. A 4ft lightning charging cable with USB A and Lightning connector. Get the most out of your devices with MFI-Certified products. No warning notification on your phone from generic chargers, no overheating, no overcharging. Simply plug in your device and get recharged, fast. The car and home lightning cable chargers and USB to lightning cable are all compatible with Apple mobile devices starting from the iPhone 5 and up, including the iPhone, iPad, and iPod; The USB a ports on the chargers are compatible with all your favorite portable tech for home, school, and work that use USB charging. 3PC All-in-one charger set Apple MFi-certified charger and cable Unprecedented strength for a lifetime of use High Speed Charging and Data Transfer Secured Connection: Precise fit connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Retractable ID Badge Holder, Nylon Cord (2120-3310)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- DELTON Wireless Charger Headset Stand, 3 Wireless Charging Pads w/ Built-in Headphone Stand (DHSWC1)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, Black (OEXH716B900)
- MAKITA CHARGER F/DML801 (MPDC18RD)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- Delton Portable Device Chargers