Shop All Keyboards
Delton
KB90 Solar Keyboard for PC Laptop Travel Home Office Remote Work Anywhere
Mfr # DKBSLR90
Zoro # G211718715
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Color Black
- Compatible With PC Computers and Laptops; Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- Features The Delton KB90 Solar Keyboard is the perfect pairing for any computer setup. Powered by light this enviornmentally friendly keyboard goes everywhere you do. Charge to 100% in 3 hours and work time of up to 6 months. ; Simple plug in and use; Yes up to 3 devices - 1 USB Dongle, and (2) bluetooth connections; Full Size; Quick volume control dial, and connection switch, OS Switch Shortkey, and function key; Yes; Yes; Dual Solar Panels; Type-C Charging Port
- Connection Auto Pair USB Dongle and Bluetooth
Product Information
Details
Corded/Wireless | Wireless |
Color | Black |
Compatible With | PC Computers and Laptops; Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Features | The Delton KB90 Solar Keyboard is the perfect pairing for any computer setup. Powered by light this enviornmentally friendly keyboard goes everywhere you do. Charge to 100% in 3 hours and work time of up to 6 months. ; Simple plug in and use; Yes up to 3 devices - 1 USB Dongle, and (2) bluetooth connections; Full Size; Quick volume control dial, and connection switch, OS Switch Shortkey, and function key; Yes; Yes; Dual Solar Panels; Type-C Charging Port |
Connection | Auto Pair USB Dongle and Bluetooth |
Key Top Material | Durable plastic |
Includes | Includes: SLR90 Solar Keyboard, Auto Pair USB Dongle |
Power Supply | Solar Powered |
Description
Experience the Delton KB90 wireless keyboard with dongle, a sustainable choice with its light-powered rechargeable capability, freeing you from the cycle of disposable batteries. Its 2.4 GHz or Bluetooth wireless connectivity technologies guarantees a swift and stable connection, ensuring that every keystroke is instantly captured without lag. Designed for comfort and efficiency, the solar keyboard wireless features a comprehensive 110-key layout, accommodating all standard typing needs. The silent keys of this wireless keyboard allow for a discreet typing experience, perfect for quiet offices or late-night work sessions. With integrated volume control, adjust your sound easily without taking your hands off the keyboard. The inclusion of an auto-pair USB dongle means setup is straightforward and hassle-free. The sleek, low-profile keys look modern and contribute to faster and more accurate typing, enhancing your productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Compressed Gas Duster, 7 oz., PK3 (DPSM)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB26-12T, L2 (L Type Tab) Terminal, AGM Type (40596)
- KONUS Telescope D.70/F.800 Refractor with new adjustable smartphone adapter (1755)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- DELTON KB75 Portable Foldable Computer Keyboard for Phones, Tablets, Laptops, Game Consoles (DKBF75)
- MAN & MACHINE Reallycool Oil Resistant Magfi (ROC/MAG/B5)
- SATECHI Slim W3 Wired Backlit Keyboard, Space Gray (ST-UCSW3M)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- MAN & MACHINE Reallycool Low Profile Magfix, RCLP/MAG/W5 (RCLP/MAG/W5)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- Delton Keyboards