Shop All Headsets
Delton
D101 Wireless Computer Headset and Stand Charging Station Bluetooth Stereo Headphoones
Mfr # DHSWC1101XD
Zoro # G211718746
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Charging Speed 15W
- Wired or Wireless Wireless
- All in One Solution Includes headset , auto pair dongle & headset stand
- Color Black
- Connection Range 30 Feet
Product Information
Details
Stand Charging Speed | 15W |
Wired or Wireless | Wireless |
All in One Solution | Includes headset , auto pair dongle & headset stand |
Color | Black |
Connection Range | 30 Feet |
Microphone | Omnidirectional Microphone |
Connection | USB ports, Bluetooth, |
Includes | Box contains: headset, HS1 Stand, auto-pair USB dongle, two charging cables, USB Type-C adapter (20W PD), two user manuals |
For Use With | PC Computers, Laptops, iOS & Android |
Features | This business/gaming headset and wireless charging desktop stand/organizer are perfect for your office or work-from-home environment, Wirelessly charge your devices with Qi wireless power standards using the included USB Type-C (20W PD) wall adapter and USB Type-C charging cable, Stereo computer headset with microphone is ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls |
Description
The pad includes a 15W wireless charger compatible with Qi-enabled phones and devices to fast-charge. In addition, the pad includes a digital notepad and stylus, and a phone stand along the backside. Work comfortably throughout the day, take quick notes as needed and erase the pad to clear your notes, and easily charge your phone on the wireless charging pad, or stand your phone upright to save desktop space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- BARSKA General Binocular, 20x to 40x Magnification, Porro Prism, 131 ft, Field of View (AB10520)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter (DWH30Y)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON 30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB (DHSWC130XD)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- VERBATIM Headset, w/Microphone, Stereo, Adj Headband, Black (VER70721)
- Delton Headsets