Shop All Headsets
Delton
95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB
Mfr # DBH95X
Zoro # G111718754
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electronic Noise Canceling (ENC) Electronic Noise Canceling (ENC)
- Battery Life Talk Time: 108 Hours, Headset Talk Time: 18 Hours & 90H Additional Charge-Charging Case
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connections
- Left or Right Ear Both Left or Right
- Compatable with MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Product Information
Details
Electronic Noise Canceling (ENC) | Electronic Noise Canceling (ENC) |
Battery Life | Talk Time: 108 Hours, Headset Talk Time: 18 Hours & 90H Additional Charge-Charging Case |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connections |
Left or Right Ear | Both Left or Right |
Compatable with | MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Features | Crisp clear audio, Active Noise Canceling Technology, Microphone, Plug and use Auto Pair USB Dongle, Bluetooth Connection allows calls to toggle between 2 devices, Convienent carrying case, 18H All Day Talk Time |
Connection Range | 30 Feet |
Charge Time | 2 Hours |
Microphone | Adjustable, boom, omni-directional noise canceling microphone |
Multi Device Usage | Connect to upto 2 devices using either connection for device toggle capability |
Wired or Wireless | Wireless |
Color | Black |
Ear Design | Single Monoaural in the ear earbud that can be worn on the right or left ear |
Includes | Inside box: headset, auto-pair USB dongle, charging cable, carrying/charging case, user manual |
Charging Method | Charging carrying case, or USB-C Charging cord |
Power Source | Rechargeable Lithium-Ion Battery |
Bluetooth | Bluetooth |
For Use With | PC Computers, Laptops, iOS & Android |
Intuitive Controls | Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music |
Description
Introducing the Delton 95X Ultralight Microsoft Teams Wireless Bluetooth In-Ear Headset, meticulously crafted with over a decade of customer feedback. Featuring soft silicon and foam pads for comfort, intuitive controls, and a long-lasting battery, this headset ensures productivity with its essential features. Its four independent microphones and Digital Signal Processing Electronic Noise Cancellation chipset guarantee superior call quality, eliminating up to 99% of background noise. With over 100 hours of talk time on a single charge and rapid recharging capabilities, it offers unmatched efficiency. Compatible with Microsoft Teams and all Bluetooth-enabled devices, it seamlessly integrates into your workflow for seamless communication anywhere, anytime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- ILC Replacement for Eiki Eip-wx5000 Lamp & Housing (EIP-WX5000 LAMP & HOUSING EIKI)
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING MYSCRATCHPACK USB DJ MIDI Controller with Headphones and External Sound Interface (MYSCRATCHPACK)
- Delton Headsets