Shop All Headsets
Delton
50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock
Mfr # DBTHEAD50X
Zoro # G311718714
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Rechargeable Internal Battery
- Compatable with Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- User Friendly Simple bluetooth connection
- Connection Range 30 Feet
- Microphone Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
Product Information
Details
Power Source | Rechargeable Internal Battery |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
User Friendly | Simple bluetooth connection |
Connection Range | 30 Feet |
Microphone | Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side |
Charging Method | USB-C Charging cord |
Features | Wireless headset great for working from home, office, or on the road, Wireless Bluetooth connectivity makes this headset compatible with any computer or laptop, all iPhones, and all Android phones, Black on-ear design with ergonomic soft memory foam ear cushions, Adjustable headband and the soft memory foam cushioned ear pad makes it one of the most comfortable on-ear headsets out there |
For Use With | PC Computers, Laptops, iOS & Android |
Charge Time | 2 Hours |
Wired or Wireless | Wireless |
Color | Black |
Bluetooth | Bluetooth |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Battery Life | Talk Time: 30 Hours, Standby Time: 110 Hours |
Includes | What's in the box: Delton 50X Pro headset, USB Type-A to USB Type-C charging cable, headset charging dock |
Headband | Padded Adjustable Headband |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Description
Introducing the Delton 35X Noise Cancelling 2-Ear Wireless Bluetooth Headset, meticulously crafted with your needs in mind. Featuring dual memory foam ear pads and an adjustable headband, this headset ensures comfort during extended wear. With intuitive controls and a fast-charging dock, it empowers productivity without compromise. Experience superior call quality with up to 92% ambient noise reduction, guaranteeing clear communication in any environment. The Delton 35X's efficient audio chipset offers over 30 hours of talk time on a single charge and seamless compatibility with various Bluetooth-enabled devices. Enhance your workflow with the Delton 35X, where practical design meets exceptional performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AA Alkaline Batteries 4 pk Carded (MN1500B4Z)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- DELTON 30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB (DHSWC130XD)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds (DWH10E)
- Delton Headsets