Shop All Headsets
Delton
20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Mic, 30 Hours Talk time
Mfr # DBTHEAD20XBTDL
Zoro # G111718723
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inside Box: Delton 20X headset, USBA-to-USBC charging cable, Auto Pair USB Dongle
- Compatable with Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- Bluetooth Bluetooth
- Ear Design Single Ear Stereo Over the Ear Headphones
- Features Multiple use options: Use the USB Type-C to 3.5mm cable (included) to use the headset as a wired headset, Outstanding long lasting battery: offers up to 30 hours of talk time and over 400 hours of standby time, Universal compatibility: Wireless Bluetooth connectivity and auto-pair USB dongle (included) makes the headset compatible with any PC or laptop, all iPhones, and all Android phones, Flexibility: boom mic rotates 270 degrees, so you can comfortably work on either your left or right ear
Product Information
Details
Includes | Inside Box: Delton 20X headset, USBA-to-USBC charging cable, Auto Pair USB Dongle |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Bluetooth | Bluetooth |
Ear Design | Single Ear Stereo Over the Ear Headphones |
Features | Multiple use options: Use the USB Type-C to 3.5mm cable (included) to use the headset as a wired headset, Outstanding long lasting battery: offers up to 30 hours of talk time and over 400 hours of standby time, Universal compatibility: Wireless Bluetooth connectivity and auto-pair USB dongle (included) makes the headset compatible with any PC or laptop, all iPhones, and all Android phones, Flexibility: boom mic rotates 270 degrees, so you can comfortably work on either your left or right ear |
Wired or Wireless | Both |
Connection Range | 30 Feet |
Charge Time | 2 Hours |
Color | Black |
Battery Life | Talk Time: 30 Hours, Standby Time: 400 Hours |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Charging Method | USB-C Charging cord |
For Use With | PC Computers, Laptops, iOS & Android |
Power Source | Lithium Battery |
Headband | Adjustable Padded Headband |
All In One Solution | Includes everything you need to remote work, game, or live stream |
User Friendly | Simple plug and use |
Microphone | Rotating Microphone that allows for use on right or left ear |
Description
PURPOSE BUILT Our Professional Wireless Bluetooth Headset has been redesigned with your needs in mind. We enlisted truck drivers, warehouse workers, office managers and remote-workers to help us build an adjustable, comfortable wireless Bluetooth headset with all the features you need to get the job done. AVAILABLE FOR EVERY CALL We've crammed enough battery life into this wireless headset to support up to 30 hours of talk time and 400 hours of standby time. All day battery life on less than 2 hours of charge thanks to the included USB C fast charging cable. SUPERIOR SOUND Be heard! Whether in a noisy call center or on the road we've got you covered with a noise isolating mic that reduces noise on calls by 96%. Audio quality is an essential feature in this headset. Get sound clarity and uninhibited communication that you, your clients, and your coworkers rely on This headset offers superior noise-canceling capability you've been looking for. Features: * All Day Battery Life 30 Hours Talk Time * Noise Cancelling Boom Microphone * Comfortable Adjustable Headband and Mic * Easily Pairs With Two Devices * USB C Fast Charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- DELTON 30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter (DWH30Y)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON G520 Wireless Computer Headset Stereo Gaming Headphones w/ Retractable Microphone Auto Pair USB (DBHG520)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- Delton Headsets