Shop All Headsets
Delton
20X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB
Mfr # DHSWC120XD
Zoro # G011718762
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This computer headset bundle is perfect for working from home or in the office, Wireless Bluetooth technology provides unparalleled mobility, Headset features an on-ear design in black with plush cushions, extendable cushioned headband, and intuitive controls, Use the USB Type-C to 3.5mm cable (included) for a wired connection, Battery offers up to 35 hours of talk time and over 400 hours of standby time
- Headband Padded Adjustable Headband
- Compatable with Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- Battery Life Talk Time: 30 Hours, Standby Time: 400 Hours
- User Friendly Simple plug and use
Product Information
Details
Features | This computer headset bundle is perfect for working from home or in the office, Wireless Bluetooth technology provides unparalleled mobility, Headset features an on-ear design in black with plush cushions, extendable cushioned headband, and intuitive controls, Use the USB Type-C to 3.5mm cable (included) for a wired connection, Battery offers up to 35 hours of talk time and over 400 hours of standby time |
Headband | Padded Adjustable Headband |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Battery Life | Talk Time: 30 Hours, Standby Time: 400 Hours |
User Friendly | Simple plug and use |
Power Delivery | 20WQi Wireless Power Standards |
For Use With | PC Computers, Laptops, iOS & Android |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Wired or Wireless | Wireless |
Power Source | Rechargeable Internal Battery |
Microphone | Rotating flexible boom microphone that allows for use on right or left ear |
Connection Range | 30 Feet |
All in One Solution | Everything you need to organize your headset and charging area. |
Includes | Bundle includes: headset 20X, HS1 stand, USB dongle, USB Type-C to 3.5mm audio cable, AC power adapter (20W), two charging cables, two user manuals |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Color | Black |
Charging Method | USB-C Charging cord |
Description
Simplify your workspace and enhance productivity with the Delton 20X headset and HS1 stand. This wireless Bluetooth headset offers up to 30 hours of talk time and 400 hours of standby time, ensuring you stay connected all day. Its comfortable on-ear design, intuitive controls, and noise-canceling boom mic make it ideal for work or leisure. The included HS1 stand keeps your headset organized, with three Qi wireless charging pads for convenient charging of your devices. Connect to two devices simultaneously and enjoy seamless multitasking. The bundle includes the headset, stand, USB dongle, USB Type-C power adapter, charging cables, and user manuals, making it a comprehensive solution for your workspace needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- MAXELL Digital Stereo Ear Buds (190568)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- DELTON 30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB (DHSWC130XD)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- POWER UP! Stereo Headset w/ mic - Black (192-520400)
- Delton Headsets