Shop All Headsets
Delton
10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic
Mfr # DBTHEAD10XBTDL
Zoro # G811718757
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- User Friendly Simple plug and use
- Ear Design Single Ear Stereo Over the Ear Headphones
- Features Noise-canceling headset great for road warriors, working from home, in a call center, or at the office, Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones, Ergonomically designed with soft ear cushions, an extendable headband, and intuitive controls; comes in black, Noise-canceling microphone helps reduce background noise and ensure you're heard clearly
- Charging Method USB-C Charging cord
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
Product Information
Details
User Friendly | Simple plug and use |
Ear Design | Single Ear Stereo Over the Ear Headphones |
Features | Noise-canceling headset great for road warriors, working from home, in a call center, or at the office, Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones, Ergonomically designed with soft ear cushions, an extendable headband, and intuitive controls; comes in black, Noise-canceling microphone helps reduce background noise and ensure you're heard clearly |
Charging Method | USB-C Charging cord |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Battery Life | Talk Time: 15 Hours, Standby Time: 160 Hours |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
LED Indicator Light | LED Indicator Light |
Power Source | Powerful built in battery |
Connection Range | 30 Feet |
Microphone | Rotating Microphone that allows for use on right or left ear |
All In One Solution | Includes everything you need to remote work, game, or live stream |
For Use With | PC Computers, Laptops, iOS & Android |
Includes | Inside box: headset, auto-pair USB dongle, charging cable, user manual |
Bluetooth | Bluetooth |
Color | Black |
Charge Time | 2 Hours |
Wired or Wireless | Wireless |
Description
The Delton 10X Noise Cancelling Wireless Headset offers unparalleled convenience and performance for hands-free communication. Boasting a professional-grade microphone with 4 times noise-canceling capability, it ensures crystal-clear voice transmissions even in noisy environments. Compatible with major cell phone brands and applications like SKYPE and MSN, it seamlessly integrates with your devices. With exceptional battery life lasting up to 18 hours and convenient features like Google Voice/Siri Integration, adjustable headband, and multi-point pairing, it's the ultimate choice for both professional and personal use, providing unparalleled clarity and convenience wherever you go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- ILC Replacement for Power Patrol Sla3030 (SLA3030 POWER PATROL)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB (DHSWC130XD)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- GARMIN Headset, 300 ft Range (DEZL200)
- Delton Headsets