Shop All Headsets
Delton
10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece
Mfr # DBTHEAD10XBTDLHSAS1
Zoro # G211718753
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Powerful built in battery
- Charging Method USB-C Charging cord
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
- All In One Solution Includes everything you need to remote work, game, or live stream
- Bluetooth Bluetooth
Product Information
Details
Power Source | Powerful built in battery |
Charging Method | USB-C Charging cord |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Bluetooth | Bluetooth |
Charge Time | 2 Hours |
Includes | Inside box: headset, auto-pair USB dongle, charging cable, headset hook, and user manual |
LED Indicator Light | LED Indicator Light |
Color | Black |
Features | Noise-canceling headset great for road warriors, working from home, in a call center, or at the office, Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones, Ergonomically designed with soft ear cushions, an extendable headband, and intuitive controls; comes in black, Noise-canceling microphone helps reduce background noise and ensure you're heard clearly |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Ear Design | Single Ear Stereo Over the Ear Headphones |
Wired or Wireless | Wireless |
For Use With | PC Computers, Laptops, iOS & Android |
User Friendly | Simple plug and use |
Battery Life | Talk Time: 15 Hours, Standby Time: 160 Hours |
Microphone | Rotating Microphone that allows for use on right or left ear |
Connection Range | 30 Feet |
Description
The Delton 10X Noise Cancelling Wireless Headset offers unparalleled convenience and performance for hands-free communication. Boasting a professional-grade microphone with 4 times noise-canceling capability, it ensures crystal-clear voice transmissions even in noisy environments. Compatible with major cell phone brands and applications like SKYPE and MSN, it seamlessly integrates with your devices. With exceptional battery life lasting up to 18 hours and convenient features like Google Voice/Siri Integration, adjustable headband, and multi-point pairing, it's the ultimate choice for both professional and personal use, providing unparalleled clarity and convenience wherever you go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wrist Rest, Graphite (9252301)
- ILC Replacement For Canon Mv750I Charger (MV750I:)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- PYLE Lcd Screen & Computer Keyboard Cleaning Kit, PCL106 (PCL106)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic, Auto-Pairing USB (DBTHEAD30XBTDLHSAS1)
- CISCO 522 Wired Dual 3.5Mm Plus Usbc (CP-HS-W-522-USBC)
- Delton Headsets