Shop All Wood Screws
Deltana
Wood Screw, #9, 2-1/2 in, Bronze Steel
Mfr # SCWS925U10B
Zoro # G2146320
Sold in multiples of 30 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Bronze
Product Information
- Brand Deltana
- MFR # SCWS925U10B
- Zoro # G2146320
- UPC # 00645015531813
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Washer O.D. | #9 |
Description
Wood Screw,St,#9 X 2-1/2 In. Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- BIG HORN Wood Screw, #8, 2-1/2 in, Stainless Steel Washer Head Square Drive (12613)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWB12125U15)
- DELTANA Wood Screw, #10, 1 in, Paint Black Steel Flat Head Phillips Drive (SCWS1010U1B)
- DELTANA Wood Screw, #14, 1-1/2 in, Plain Brass (SCWB14125CR003)
- DELTANA Wood Screw, Polished Nickel Steel (SCWS910U14)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- Deltana Self-Tapping Screws