Shop All Wood Screws
Deltana
Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive
Mfr # SCWS910USPW
Zoro # G908569385
product price: $0.21
/ea
Sold in multiples of 34 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #9
- Material Steel
- Finish Prime Coat White
- Head Dia. 3/8 in
Product Information
- Brand Deltana
- MFR # SCWS910USPW
- Zoro # G908569385
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Head Dia. | 3/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Prime Coat White |
Item | Wood Screw |
Description
Flat Head Phillips Drive Wood Screw is used to attach or join hardware accessories across various building projects. The screws are available in an array of beautiful finishes to suit your custom requirements. It features an aggressive thread to grab and hold wood securely and provides stability to the entire unit. This essential product is used extensively in domestic as well as commercial projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 1" Ht, Zinc Steel (11416)
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101259)
- RECOIL Pro Series Recoil Kit, M6-1.0, 12 pcs. (35066)
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- DELTANA Wood Screw, #9, 2-1/2 in, Bronze Steel (SCWS925U10B)
- DELTANA Wood Screw, #9, 1/2 in, Polished Brass Steel Flat Head Phillips Drive (SCMS905U3)
- DELTANA Wood Screw, #14, 1-1/2 in, Paint Black Brass Flat Head Phillips Drive (SCWB14125U19)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWB12125U10B)
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- Deltana Self-Tapping Screws