Shop All Wood Screws
Deltana
Wood Screw, #7, 3/4 in, Chrome Steel
Mfr # SCWB775U26
Zoro # G0081455
product price: $0.43
/ea
Sold in multiples of 20 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #7
- Fastener Length 3/4 in
- Material Steel
- Finish Chrome
Product Information
- Brand Deltana
- MFR # SCWB775U26
- Zoro # G0081455
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Item | Wood Screw |
Washer O.D. | #7 |
Description
Wood Screw,Sb,#7 X 3/4 In. Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Mil-Spec Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (MS20066-252)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF08100400-025P2)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWB1010U10B)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- DELTANA Wood Screw, #9, 2-1/2 in, Plain Brass (SCWS925U4)
- DELTANA Wood Screw, #12, 1-1/4 in (SCWB12125U26.BG)
- DELTANA Wood Screw, #12, 2-1/2 in, Plain Brass (SCWB1225U3)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- Deltana Wood Screws