Shop All Wood Screws
Deltana
Wood Screw, #12, 3/4 in, Prime Coat White Steel Flat Head Phillips Drive
Mfr # SCWS1275USPW
Zoro # G808569300
product price: $0.27
/ea
Sold in multiples of 27 for $7.29
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #12
- Fastener Length 3/4 in
- Material Steel
- Finish Prime Coat White
- Head Dia. 3/8 in
Product Information
- Brand Deltana
- MFR # SCWS1275USPW
- Zoro # G808569300
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Prime Coat White |
Item | Wood Screw |
Description
Flat Head Phillips Drive Wood Screw is used to attach or join hardware accessories across various building projects. The screws are available in an array of beautiful finishes to suit your custom requirements. It features an aggressive thread to grab and hold wood securely and provides stability to the entire unit. This essential product is used extensively in domestic as well as commercial projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Copper Body, 500 PK (CD42BS201)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY97)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- DELTANA Wood Screw, #9, 3/4 in, Satin Nickel Steel Flat Head Phillips Drive (SCWST975U15)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWB12125U10B)
- DELTANA Wood Screw, #10, 1 in, Chrome Steel (SCWS1010U26)
- DELTANA Wood Screw, Black Brass (SCWB1010U19)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (609707-100)
- Deltana Self-Tapping Screws