Shop All Wood Screws
Deltana
Wood Screw, #12, 1 in, Bronze Steel
Mfr # SCWS1210U10B
Zoro # G0081997
Sold in multiples of 42 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1 in
- Material Steel
- Finish Bronze
Product Information
- Brand Deltana
- MFR # SCWS1210U10B
- Zoro # G0081997
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,St,#12 X 1 In. Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64032)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1.375 in ID, Carbon Steel (K2027-4)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-6)
- DELTANA Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive (SCWST975U10B)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWB1010U4)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- DELTANA Wood Screw, #9, 3/4 in, Antique Brass Steel Flat Head Phillips Drive (SCWST975U5)
- DELTANA Wood Screw, #9, 2-1/2 in, Bronze Steel (SCWS925U10B)
- DELTANA Wood Screw, #12, 1-1/4 in (SCWB12125U26.BG)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- Deltana Wood Screws