Shop All Wood Screws
Deltana
Wood Screw, #12, 1-1/4 in, Nickel Steel
Mfr # SCWS12125U15
Zoro # G2146302
product price: $0.24
/ea
Sold in multiples of 34 for $8.16
$8.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/4 in
- Material Steel
- Finish Nickel
Product Information
- Brand Deltana
- MFR # SCWS12125U15
- Zoro # G2146302
- UPC # 00645015142453
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,St,#12 X 1-1/4 In. Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (M38100.200.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3585-12CN1125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 1000 PK (1024KWB)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- DELTANA Wood Screw, #9, 3/4 in, Antique Brass Steel Flat Head Phillips Drive (SCWST975U5)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- DELTANA Wood Screw, #9, 1 in, Nickel Steel (SCWS910U15A)
- DELTANA Wood Screw, #12, 2-1/2 in, Plain Brass (SCWB1225U3.BG)
- DELTANA Wood Screw, #12, 2-1/2 in, Plain Brass (SCWB1225U3)
- DELTANA Wood Screw, #10, 3/4 in, Plain Brass (SCWS1075U3)
- NEWPORT FASTENERS Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 2000 PK (506491)
- Deltana Self-Tapping Screws