Shop All Wood Screws
Deltana
Wood Screw, #12, 1-1/4 in, Bronze Steel
Mfr # SCWS12125U10B
Zoro # G2146339
product price: $0.36
/ea
Sold in multiples of 34 for $12.24
$12.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/4 in
- Material Steel
- Finish Bronze
Product Information
- Brand Deltana
- MFR # SCWS12125U10B
- Zoro # G2146339
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,St,#12 X 1-1/4 In. Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2512)
- HHIP 0.186" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0186)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33190.018.0063)
- DELTANA Wood Screw, Black Brass (SCWB1010U19)
- DELTANA Wood Screw, #12, 1-1/4 in (SCWB12125U26.BG)
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- DELTANA Wood Screw, #10, 1 in, Paint Black Steel Flat Head Phillips Drive (SCWS1010U1B)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- Deltana Self-Tapping Screws