Shop All Butt Hinges
Deltana
White Door and Butt Hinge
Mfr # S45USPW
Zoro # G0038694
product price: $16.80
/ea
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Holes per Leaf 4
- Features Heavy Duty
Product Information
- Brand Deltana
- MFR # S45USPW
- Zoro # G0038694
- UPC # 760923482801
- Country of Origin China
- Category Butt Hinges
Details
Finish | White |
Holes per Leaf | 4 |
Features | Heavy Duty |
Item | Door and Butt Hinge |
Description
Square Hinge,Heavy Duty White 4.5 In.X4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 16 VAC, Radius FP, US26D (7111-440-652-00)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LL 26D)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- DELTANA Bright Stainless Steel Square Hinge (SS35BU32)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- DELTANA Black Radius Hinge, Holes per Leaf: 4 (DSB4R519-RZ)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- DELTANA Satin Nickel Door and Butt Hinge (S44HDBB15)
- NATIONAL HARDWARE Door Hinge Sat Nkl 3 In (N830-247)
- Deltana Door Hinges