Shop All Wall Mount Hooks
Deltana
Valet Hook, 7" Projection Satin Nickel
Mfr # VH65U15
Zoro # G2142224
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-9/16"
- Projection 7"
- Overall Length 7-3/4"
- Includes screws
Product Information
- Brand Deltana
- MFR # VH65U15
- Zoro # G2142224
- UPC # 760923475186
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-9/16" |
Overall Length | 7-3/4" |
Details
Hook Item | Valet Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Brushed Nickel |
Projection | 7" |
Includes | screws |
Item | Valet Hook,7"Projection Satin Nickel |
Description
Valet Hook,7"Projection Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- KASON Door Closer, Flush Hook, Polished Chrome (11094000026)
- PATIOPLUS 3 in. Magnetic Door Holder, Antique (PA2667150)
- OMNIA Traditional Cabinet Pull Satin Nickel 12" Center to Center (9040/305.15)
- DELTANA Valet Hook, 7" Projection Oil Rubbed Bronze (VH65U10B)
- DELTANA Valet Hook, 7" Projection Antique Brass (VH65U5)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Lifetime Brass (TSH40CR003)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc TarpRope Hook (N220-574)
- Deltana Wall Mount Hooks