Shop All Spring Hinges
Deltana
Spring Hinge - 4.5 x 4.5 in. - Brushed Stainless
Mfr # DE567165
Zoro # G210475046
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # DE567165
- Zoro # G210475046
- UPC # 758218956137
- Country of Origin China
- Category Spring Hinges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Cable Lock, 6 ft. L (8413KA)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPU-150)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- RENIN 60 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE060080)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 4 (DSH45U26D)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 4 (DSH4R53)
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- Deltana Spring Hinges