Shop All Bath Towel Bars and Hooks
Deltana
Single Robe Hook, Nobe Series Satin Nickel
Mfr # BBN2009-15
Zoro # G2141131
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Zinc
- Hook Finish Brushed Nickel
- Finish Satin Nickel
- Projection 2"
Product Information
- Brand Deltana
- MFR # BBN2009-15
- Zoro # G2141131
- UPC # 760923416516
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Base Dia. | 1-3/4" |
Details
Item | Single Robe Hook,Nobe Series Satin Nick |
Hook Item | Single Robe Hook |
Number of Hooks | 1 |
Basic Hook Material | Zinc |
Hook Finish | Brushed Nickel |
Finish | Satin Nickel |
Projection | 2" |
Description
Single Robe Hook,Nobe Series Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spout, Faucet, Brass, Length 16 In (064X)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- THERMWELL PRODUCTS Fbg Pipe Insul Kit (SP50)
- JMF 1/2 in. FPT X 3/8 in. D FPT Brass Reducing Coupling (4505186)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- DELTANA 24 in. TOWEL BAR, MM SERIES in Brushed Brass (MM2003/24-4)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- Deltana Bath Towel Bars and Hooks