Shop All Butt Hinges
Deltana
Satin Stainless Steel Door and Butt Hinge
Mfr # SS35R5U32D-R
Zoro # G0031588
product price: $24.71
/ea
$24.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 3
- Material Stainless Steel
Product Information
- Brand Deltana
- MFR # SS35R5U32D-R
- Zoro # G0031588
- UPC # 760923339549
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 3 |
Material | Stainless Steel |
Item | Door and Butt Hinge |
Description
Radius Hinge Satin Stainless Steel 3.5 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Screws (1052.003.MS)
- SUGATSUNE Drop Lid Hinge Sdh001-Ni Nickel (SDH-001/NI)
- SPD Welded Blade End Gas Spring (GSWB3286157)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA Black Door and Butt Hinge (S35U1B-R)
- DELTANA Oil Rubbed Bronze Square Hinge (S44U10B-R)
- DELTANA Satin Nickel Radius Hinge (S35R5BB15)
- MCKINNEY 1 3/4 in W x 4" H Bright Brass Door and Butt Hinge (4�x4� MPB79 3)
- Deltana Door Hinges