Shop All Spring Hinges
Deltana
Satin Chrome Spring Hinge
Mfr # DSH35R426D
Zoro # G0031168
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 3
Product Information
- Brand Deltana
- MFR # DSH35R426D
- Zoro # G0031168
- UPC # 760923539475
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Chrome |
Holes per Leaf | 3 |
Description
Spring Hinge Satin Chrome 3.5 In.X3.5 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3-5/16" Projection Antique Brass (HRB325U5)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- SIMPLY FRAMES 3 in. H x 12 in. L Wall Plate Holder, Bright Silver (SW-123S)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- DELTANA Bright Brass Spring Hinge (DSH45U3)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- DELTANA Antique Nickel Spring Hinge, Holes per Leaf: 3 (DSH35R515A)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- Deltana Spring Hinges