Shop All Butt Hinges
Deltana
Satin Chrome Door and Butt Hinge
Mfr # DSB426D
Zoro # G0035185
product price: $55.01
/ea
$55.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 4
Product Information
- Brand Deltana
- MFR # DSB426D
- Zoro # G0035185
- UPC # 760923148073
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Holes per Leaf | 4 |
Item | Door and Butt Hinge |
Description
Square Hinge Satin Chrome 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 442, Buna N, 0.27 In., PK2 (U38801.025.0725)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- DELTANA Black Door and Butt Hinge (S44R41B)
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- DELTANA Antique Brass Door and Butt Hinge (S35U5-R)
- DELTANA Antique Brass Door and Butt Hinge (CH2015U5)
- DELTANA Bright Brass Door and Butt Hinge (S44R5BB3)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- Deltana Door Hinges