Shop All Wall Plates
Deltana
Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish
Mfr # SWP4744U26
Zoro # G2141743
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-5/8"H x 8-1/8"W
Product Information
- Brand Deltana
- MFR # SWP4744U26
- Zoro # G2141743
- UPC # 760923398348
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 8-1/8"W |
Details
Item | Quadruple Rocker Switch Plate |
Number of Gangs | 4 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Quadruple Rocker Bright Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Overhead Door Holder Oil Rubbed Bronze (DCSM10U10B)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- Deltana Wall Plates