Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Square Hinge, Holes per Leaf: 3
Mfr # DSB3510B
Zoro # G2133693
product price: $46.50
/ea
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 3
- Material Bronze
- Holes per Leaf: 3
Product Information
- Brand Deltana
- MFR # DSB3510B
- Zoro # G2133693
- UPC # 760923138036
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 3 |
Material | Bronze |
Item | Square Hinge |
Holes | per Leaf: 3 |
Description
Square Hinge Oil Rubbed Bronze 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 85mm ID, PK25 (ZUSAH2.5X85)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-3)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA 0464)
- DELTANA Mail Slot 13-1/8" With Interior Frame Bright Brass (MS211U3)
- DELTANA Bright Nickel Door and Butt Hinge (CH2015U14)
- DELTANA Antique Brass Radius Hinge (S44R45)
- DELTANA Antique Brass Door and Butt Hinge (DSB35)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/14)
- Deltana Door Hinges