Shop All Spring Hinges
Deltana
Oil Rubbed Bronze Spring Hinge, Material: Brass
Mfr # DASH95U10B
Zoro # G2141375
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Product Information
- Brand Deltana
- MFR # DASH95U10B
- Zoro # G2141375
- UPC # 760923226603
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Oil Rubbed Bronze |
Description
Spring Hinge,Double Action With Solid B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- FASADE Fasade 18in x 24in Waves Polished Copper Backsplash Panel 5pk (PB6525)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- ELESA Hinges with built-in safety switch, CFSW.110-6-1NO+3NC-C-B (CFSW.)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- DELTANA Satin Nickel Spring Hinge, Material: Brass (DASH95U15)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- DELTANA Satin Brass Spring Hinge (DSH4R43/4)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 3 (DSH35U32D)
- TELL 35SS 32D Spring Hinge (HG100323)
- Deltana Spring Hinges