Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Radius Hinge, Holes per Leaf: 4
Mfr # S44R410B
Zoro # G1911391
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
- Holes per Leaf: 4
Product Information
- Brand Deltana
- MFR # S44R410B
- Zoro # G1911391
- UPC # 760923249435
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Radius Hinge |
Holes | per Leaf: 4 |
Description
Radius Hinge Oil Rubbed Bronze 4 In.X4 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- PRIME-LINE Aluminum Casement Window Locking Handle Single Pack (H 3539)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (533B)
- EMTEK French Antique Brass Pocket, 2101US7 (2101US7)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35-R)
- DELTANA Antique Nickel Door and Butt Hinge (S44058TT15A-R/H)
- DELTANA Satin Nickel Square Hinge (S35HD15)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2800)
- Deltana Door Hinges