Shop All Butt Hinges
Deltana
Oil Rubbed Bronze Door and Butt Hinge
Mfr # DE44058TT10B
Zoro # G0037389
product price: $11.21
/ea
$11.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Holes per Leaf 4
- Material Bronze
Product Information
- Brand Deltana
- MFR # DE44058TT10B
- Zoro # G0037389
- Country of Origin China
- Category Butt Hinges
Details
Finish | Oil Rubbed Bronze |
Holes per Leaf | 4 |
Material | Bronze |
Item | Door and Butt Hinge |
Description
Sq Hinge Oil Rubbed Bronze 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 8" Pull, French Twist, Oil Rubbed Bronze (84213)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Pull Plate (BC41006)
- ILCO Ilco: Key Blanks, 1597-HAW1 HAWORTH (ILCO-1597-HAW1)
- DELTANA Antique Brass Door and Butt Hinge (S44HDBB5)
- DELTANA S35R44 1/4 Radius Hinges Brushed Brass, 10PK (S35R44-XCP10)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- DELTANA Satin Brass Radius Hinge (S44R44)
- DELTANA Satin Chrome Door and Butt Hinge (S44U26D-R)
- SELECT-HINGES Full surface hinge, Swing Clear, Tamper Proof w/ Leaf Cover, Heavy Duty, Clear Alumin (SLH-21-83-CL-HD)
- Deltana Door Hinges