Shop All Letters and Numbers
Deltana
Numbers, Solid Brass Satin Nickel 4"
Mfr # RN4-2U15
Zoro # G0033128
product price: $13.28
/ea
$13.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # RN4-2U15
- Zoro # G0033128
- UPC # 760923302109
- Country of Origin China
- Category Letters and Numbers
Details
Item | Numbers,Solid Brass Satin Nickel 4" |
Description
Numbers,Solid Brass Satin Nickel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, XL (F550512250XL)
- DELTANA Numbers, Zinc Black 4" (RNZ47)
- DELTANA Residential Letter D Oil Rubbed Bronze 4" (RL4D-10B)
- DELTANA RL4E-CR003 Residential House Letter PVD, 10PK (RL4E-CR003-XCP10)
- DELTANA Residential Letter O Oil Rubbed Bronze 4" (RL4O-10B)
- DELTANA Residential Letter R Oil Rubbed Bronze 4" (RL4R-10B)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- Deltana Letters and Numbers