Shop All Wall Plates
Deltana
Mortise Bolt Black
Mfr # MB175U19
Zoro # G1917025
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # MB175U19
- Zoro # G1917025
- UPC # 760923473380
- Country of Origin China
- Category Wall Plates
Details
Item | Mortise Bolt Black |
Description
Mortise Bolt Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish (SWP4743CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish (SWP4752U5)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish (SWP4740U26)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- Deltana Lighting Controls