Shop All Door Holders
Deltana
Kickdown Holder Black 5"
Mfr # DHK5U19
Zoro # G0039209
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # DHK5U19
- Zoro # G0039209
- UPC # 760923344703
- Country of Origin China
- Category Door Holders
Details
Item | Kickdown Holder Black 5" |
Description
Kickdown Holder Black 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: MAZ24R-PT Transponder Key (ILCO-MAZ24R-PT)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- ADAMS RITE Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (74R1 X 130)
- MARLBORO 1" W x 7-1/3" H Mill Stainless Steel Weld-On Hinge (4PPU6)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Bright Chrome (MDHF25U26)
- DELTANA Kickdown Holder Satin Nickel 5" (DHK5U15)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Chrome (MDHF25U26D)
- DELTANA Kickdown Holder Satin Chrome 4" (DHK4U26D)
- DELTANA Heavy Duty Kickdown Holder Oil Rubbed Bronze 7" (DHK7U10B)
- RIXSON Overhead Holders and Stops (10-236 652)
- Deltana Door Holders