Shop All Coat Hooks
Deltana
Heavy Duty, Coat & Hat Hook Bright Chrome
Mfr # CAHH35U26
Zoro # G0051048
product price: $16.13
/ea
$16.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Polished Chrome
- Hook Height 3-3/8"
- Projection 3-1/2"
- Hook Base Width 1-1/4"
- Overall Length 3"
Product Information
- Brand Deltana
- MFR # CAHH35U26
- Zoro # G0051048
- UPC # 760923298402
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 3-3/8" |
Hook Base Width | 1-1/4" |
Overall Length | 3" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Polished Chrome |
Projection | 3-1/2" |
Item | Heavy Duty,Coat N Hat Hook Bright Chrom |
Includes | screws |
Basic Hook Material | Solid Brass |
Description
Heavy Duty,Coat N Hat Hook Bright Chrom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle (1XNZ6)
- MASTER LOCK PADLOCK BRSS 1-9/16"" 1PK (140D)
- LAB LAB:.285 Bottom Pins (L285-BP)
- RANDALL UNFINISHED 6In. OAK THRES (4 FT W-80-U)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Bright Brass (CAHH3U3)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Chrome Finish (572B26D)
- Deltana Coat Hooks