Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty, Square Oil Rubbed Bronze 6"
Mfr # 6FBS10B
Zoro # G1912222
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Product Information
- Brand Deltana
- MFR # 6FBS10B
- Zoro # G1912222
- UPC # 760923267200
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty,Square Oil Rubbe |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty,Square Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- KWIKSET Kwikset: Carded CP Rekey Kit (4 silver/2 brass) (KWS-83262)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4GGJ4)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 12" (12EFB15)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 7" (7FBR26)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- Deltana Door Guards and Bolts