Shop All Door Bolt Locks
Deltana
Flush Bolt, Heavy Duty Bright Chrome 4"
Mfr # 4FBS26
Zoro # G0032489
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Product Information
- Brand Deltana
- MFR # 4FBS26
- Zoro # G0032489
- UPC # 760923265206
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Flush Bolt,Heavy Duty Bright Chrome 4" |
Lockset Grade | Heavy Duty |
Description
Flush Bolt,Heavy Duty Bright Chrome 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400FG (LL1S14X06400FG)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 012, PK25 (ZUSAH70LUB012)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- DELTANA Flush Bolt, Heavy Duty Round Antique Brass 6" (6FBR5)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- DELTANA Flush Bolt, Heavy Duty Antique Nickel 4" (4FBS15A)
- DELTANA 6 Surface Bolt, Concealed Screw, HD, 10PK (6SBCS003-XCP10)
- TRIMCO Pair of UL Automatic Flush Bolt for Metal Doors DB PC (3810X3810.613)
- Deltana Door Locks and Deadbolts