Shop All Door Viewers
Deltana
Fire Rated Door Viewer; Antique Brass Finish
Mfr # 55211U5-UL
Zoro # G009127163
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Product Information
- Brand Deltana
- MFR # 55211U5-UL
- Zoro # G009127163
- UPC # 760923254385
- Country of Origin China
- Category Door Viewers
Details
Finish | Antique Brass |
Description
Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories the largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.. Fire Rated Door Viewer; Antique Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- HICKORY HARDWARE Cup Pull 3 Inch Center to Center (P3055-BNV)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC2202-AL)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (U38875.006.0015)
- DELTANA Fire Rated Door Viewer; Oil Rubbed Bronze Finish (55211U10B-UL)
- DELTANA Dutch Door Quadrant Satin Nickel (DDQ56U15)
- DELTANA Fire Rated Door Viewer Black (55211U19UL)
- DELTANA Fire Rated Door Viewer; Bright Chrome Finish (55211U26-UL)
- DELTANA Fire Rated Door Viewer; Satin Chrome Finish (55211U26D-UL)
- DELTANA 1-3/16 Diameter Traditional Door Viewer UL Listed Brushed Chrome (55211U26D-UL)
- PAMEX 180 Degree Door Viewer for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180SN)
- Deltana Door Viewers