Shop All Door Strikes
Deltana
Extended Lip Strike Plate, 2" Overall Satin Nickel
Mfr # SPE200U15
Zoro # G2138331
product price: $6.64
/ea
Sold in multiples of 2 for $13.28
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Product Information
- Brand Deltana
- MFR # SPE200U15
- Zoro # G2138331
- UPC # 760923372829
- Country of Origin China
- Category Door Strikes
Details
Item | Extended Lip Strike Plate,2"Overall Sa |
Finish | Satin Nickel |
Description
Extended Lip Strike Plate,2 In.Overall Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE MAIL BOX LOCK BRASS (S 4049)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E24D)
- ILCO Ilco: Key Blanks, 1A1A1 (ILCO-1A1A1)
- DELTANA Strike Plate For 6" Flush Bolt Satin Nickel (SP6FBU15)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Oil Rubbed Bronze (TSPE225U10B)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- DELTANA Strike Plate For Ball Catch And Roller Catch Antique Brass (SPB349U5)
- DON-JO Don-Jo: Double Hole Security Strike Plate 18" - Silver Coated Finish (DNJ-AST-21382-SL)
- Deltana Door Accessories