Shop All Door Closer Parts
Deltana
Drop Plate For Dc40 - Standard Arm Installation Aluminum
Mfr # DP4041S-AL
Zoro # G1914453
product price: $39.86
/ea
$39.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Standard Arm
- Closer Series DC40
- Length 13"
- For Use With DC40 Parallel Arm
- Width 3-5/8"
Product Information
- Brand Deltana
- MFR # DP4041S-AL
- Zoro # G1914453
- UPC # 760923329786
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 13" |
Width | 3-5/8" |
Details
Item | Drop Plate |
Accessory Type | Standard Arm |
Closer Series | DC40 |
Finish | Aluminum |
For Use With | DC40 Parallel Arm |
Description
Drop Plate For Dc40 - Standard Arm Insta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 24" Barn Door Floor T-Guide, Stainless Steel (GB6005G2SS)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- Deltana Door Closer Parts