Shop All Door Stops
Deltana
Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W
Mfr # HP70U10B
Zoro # G7689057
product price: $7.13
/ea
Sold in multiples of 2 for $14.26
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Material Solid Brass
- Width 3/4 in
- Length 2 3/8 in
- Mounting Style Hinge Pin
Product Information
- Brand Deltana
- MFR # HP70U10B
- Zoro # G7689057
- UPC # 760923290000
- Country of Origin China
- Category Door Stops
Dimensions
Height | 1 7/8 in |
Width | 3/4 in |
Length | 2 3/8 in |
Details
Color | Bronze |
Material | Solid Brass |
Mounting Style | Hinge Pin |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Mounting Type | Door Mount |
Hardware | Included |
Tip Material | Rubber |
Projection | 2 3/8 in |
Finish | Oil Rubbed Bronze |
Item | Door Stop |
Description
Door Stop, Mounting Type Door Mount, Finish Oil Rubbed Bronze, Color Bronze, Projection 2 3/8 in, Length 2 3/8 in, Height 1 7/8 in, Width 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Brass, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 60 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R109x60)
- EBERHARD MANUFACTURING CO Handle, Padlockable, Zinc Plate, 5/8 Shft (EMC 5624-52 ZN)
- DELTANA Door Stop, Brass, Silver, 1-7/8"H x 3/4"W (HP70U15)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3-1/4" (BDS30U26)
- DELTANA Floor Mount, Bumper, Heavy Duty Satin Nickel (DSF3225U15)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Black (BDS450U19)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- Deltana Door Stops & Holders