Shop All Door Closer Arms
Deltana
DC10 Series Closer Arm Aluminum
Mfr # DCHA1050-AL
Zoro # G2139065
$72.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series DC10 Series
- Finish Aluminum
- Color Aluminum
- Material Steel
- Length 24-3/4" Overall Length; 4" W x 4" L x 1-1/4" H Bracket
Product Information
- Brand Deltana
- MFR # DCHA1050-AL
- Zoro # G2139065
- UPC # 760923484492
- Country of Origin China
- Category Door Closer Arms
Dimensions
Length | 24-3/4" Overall Length; 4" W x 4" L x 1-1/4" H Bracket |
Details
Item | Closer Arm |
Closer Series | DC10 Series |
Finish | Aluminum |
Color | Aluminum |
Material | Steel |
Arm Type | Hold Open |
Arm Material | Steel |
For Use with Closer Series | Deltana DC4041 |
Description
Hold Open Arm For Dc1050 Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .125" to .245" x .100" Nylon Plastic Flat Strain Relief Bushings 10PK (70281)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- MASTER LOCK STL Padlock2 Shackle (M930XKADLHCCSEN)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam, Insert Size: 3/8" (2RRE4)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077L AL)
- LCN Door Closer Arms (4040XP-3077EDA 689)
- LCN 1260-3077/62A AL Door Closer Arms (1260-3077/62A 689)
- Deltana Door Closers & Accessories