Shop All Door Closers
Deltana
Dc10 Door Closer Duro
Mfr # DC1050-DURO
Zoro # G2137333
product price: $121.43
/ea
Free Shipping & Returns
$121.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Surface
- Closer Series Deltana DC10
- Finish Duro
- Standards UL Listed
Product Information
- Brand Deltana
- MFR # DC1050-DURO
- Zoro # G2137333
- UPC # 00760923329410
- Country of Origin China
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Series | Deltana DC10 |
Finish | Duro |
Standards | UL Listed |
Description
Dc10 Door Closer Duro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA59)
- ZORO SELECT O-Ring, Silicone, 4-3/4, 5.012, PK25 (U38883.012.0475)
- BALDWIN Reserve Satin Nickel Screws (8BR0506004)
- ALEKO Aleko LM157B-UNB Range Adjustment Board for Exit Wand (LM157B-UNB)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- DELTANA Deltana DC70 Door Closer Duro (DC703BC-DURO)
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- DELTANA DC90 Door Closer; Aluminum Finish (DC90-AL)
- DELTANA DC70 Door Closer; Duro Finish (DC70-DURO)
- DELTANA DC50 Door Closer; Aluminum Finish (DC50-ALUM)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-CUSH-AL)
- Deltana Door Closers & Accessories