Shop All Coat Hooks
Deltana
Coat & Hat Hook Satin Chrome
Mfr # CAHH3U26D
Zoro # G0044118
product price: $11.40
/ea
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Finish Brushed Chrome
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
Product Information
- Brand Deltana
- MFR # CAHH3U26D
- Zoro # G0044118
- UPC # 760923300204
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Brushed Chrome |
Projection | 3-1/4" |
Includes | screws |
Item | Coat N Hat Hook Satin Chrome |
Description
Coat N Hat Hook Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- SPEC Extension Spring, PK2 (E10000959000M)
- DANCO #104 1-11/16 In. x 2-1/2 In. O-Ring (35831B)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Chrome Finish (237BCV)
- Deltana Coat Hooks