Shop All Coat Hooks
Deltana
Coat & Hat Hook Antique Brass
Mfr # CAHH3U5
Zoro # G2137123
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Antique Brass
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
- Includes screws
Product Information
- Brand Deltana
- MFR # CAHH3U5
- Zoro # G2137123
- UPC # 760923300600
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Antique Brass |
Projection | 3-1/4" |
Item | Coat N Hat Hook Antique Brass |
Includes | screws |
Basic Hook Material | Solid Brass |
Description
Coat N Hat Hook Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 316, Buna N, 0.21 In., PK50 (U38801.018.0087)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5024W)
- TRIMLITE 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Bright Brass (CAHH3U3)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- ELK RIVER Elk River 36354 1 in. x 4 ft. Zorber CenturionZ Web Zsnap Hook & Zrebar Hook (36354)
- Deltana Coat Hooks