Shop All Sliding Window Rollers & Guides
Deltana
Casement Stay Adjuster Satin Nickel 10"
Mfr # CSA10U15
Zoro # G0024466
product price: $44.36
/ea
$44.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # CSA10U15
- Zoro # G0024466
- UPC # 760923236206
- Country of Origin China
- Category Sliding Window Rollers & Guides
Details
Item | Casement Stay Adjuster Satin Nickel 10" |
Description
Casement Stay Adjuster Satin Nickel 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: RFB: Toyota 1995 - 2006 / 3-Button / Keyless Entry Remote / PN: 08191-00922 / BAB237131-056 (OR-TOY031)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- HES HES 8500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8500 LBSM 630)
- DELTANA Casement Stay Adjuster Satin Chrome 10" (CSA10U26D)
- DELTANA Friction Casement Adjuster Bright Brass 12" (FCA12U3)
- DELTANA Friction Casement Adjuster Oil Rubbed Bronze 12" (FCA12U10B)
- DELTANA Colonial Casement Stay Adjuster Oil Rubbed Bronze 13" (CSA13U10B)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- DELTANA Friction Casement Adjuster Antique Nickel 12" (FCA12U15A)
- ZORO SELECT Glazing Bead, Glass, 72" L (65-4-6)
- Deltana Sliding Window Rollers & Guides