Shop All Spring Hinges
Deltana
Bright Chrome Spring Hinge, Material: Brass
Mfr # DASH95U26
Zoro # G0059317
product price: $125.25
/ea
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Product Information
- Brand Deltana
- MFR # DASH95U26
- Zoro # G0059317
- UPC # 760923227204
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Bright Chrome |
Description
Spring Hinge,Double Action Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869518158)
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- AIPHONE Door Station (IE-SS/A)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- DELTANA Bright Brass Spring Hinge (DSH35U3)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 4 (DSH45U26D)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- Deltana Door Hinges