Shop All Butt Hinges
Deltana
Bright Brass Square Hinge
Mfr # S35U3-R
Zoro # G1909781
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Brass
Product Information
- Brand Deltana
- MFR # S35U3-R
- Zoro # G1909781
- UPC # 760923239016
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge Bright Brass 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tube 8ft Screen Frame White (90H-224)
- ILCO Ilco: Key Blanks, 1179A-AR4 ARROW (HL22W 135A (ILCO-1179A-AR4)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- DELTANA Satin Brass Door and Butt Hinge (S44R5BB4)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- DELTANA Satin Nickel Radius Hinge (S44R4HDB15)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R4BB10B)
- DELTANA Antique Brass Door and Butt Hinge, Holes per Leaf: 3 (CH2520U5)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R410B)
- HAGER Satin Chrome Hinge RC1842426D.BX (33311)
- Deltana Butt Hinges