Shop All Butt Hinges
Deltana
Bright Brass Radius Hinge
Mfr # DSB4R53-RZ
Zoro # G1911592
product price: $40.80
/ea
$40.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 4
- Material Brass
Product Information
- Brand Deltana
- MFR # DSB4R53-RZ
- Zoro # G1911592
- UPC # 760923149513
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Radius Hinge |
Description
Radius Hinge / Zig-Zag Bright Brass 4 In.X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 4"H x 1/2"P Ashford Smooth Panel Moulding Corner (matches moulding PML01X00AS) (PML04X04AS)
- HILLMAN 3/4 in. D Tempered Steel Silver Split Rings Key Ring, 50PK (703510)
- FOLGER ADAM 310 Series Electric Strikes (310-1 (PK) 12D)
- MAJOR Major: LMB-02 - Locking Mount Bracket For Mortise Locks In Hollow Metal Doors (MJR-LMB-02)
- DELTANA Satin Brass Square Hinge (S35U4-R)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35-R)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- DELTANA Satin Brass Square Hinge (S44U4-R)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- BALDWIN Estate Lifetime Brass Full Mortise (1045.003.INRP)
- Deltana Door Hinges