Shop All Butt Hinges
Deltana
Bright Brass Door and Butt Hinge
Mfr # DSB353
Zoro # G0029899
product price: $39.86
/ea
$39.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Holes per Leaf 3
- Material Brass
Product Information
- Brand Deltana
- MFR # DSB353
- Zoro # G0029899
- UPC # 760923138012
- Country of Origin China
- Category Butt Hinges
Details
Finish | Bright Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Square Hinge Bright Brass 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH AL)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- BRASS ACCENTS Mail Slot, 3-5/8x13", Antique Brass (A07-M0010-609)
- CODEL DOORS 36" x 80" Primed 3-Panel Birkdale Molded Hollow Core Bifold Door and Hardware (3068MHCBIRBF)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA S35R44 1/4 Radius Hinges Brushed Brass, 10PK (S35R44-XCP10)
- DELTANA Bright Brass Door and Butt Hinge (CH3020U3)
- DELTANA Bright Brass Door and Butt Hinge (S44HDBB3)
- DELTANA Black Door and Butt Hinge (DHS3035U19)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- HAGER Black Nickel Hinge 127941210D (078225)
- Deltana Butt Hinges